Roxul
2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8#
Mfr # 40205
Zoro # G8546772
Sold in multiples of 7 for $170.45
$170.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 8 lb/cu ft
- Thickness 2 in
- Approx. R Value 8
- Moisture Absorption No
- Width 24 in
Explore More Products
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# 40325
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green 560136
- ROXUL 4 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green 558000
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green 40265
- ROXUL 4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# 40225
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown 40260
- ROXUL 3 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green 554836
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation 684707
- KNAUF INSULATION .75# 3"X48"X50' (R 8.4) Knauf Fsk Fg Duct Wrap 502867
- ROXUL 1 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# 40320
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" 17585
- Roxul Heating Ducting & Venting