Roxul
2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green
Mfr # 40265
Zoro # G8641561
Sold in multiples of 7 for $209.23
$209.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 8 lb/cu ft
- Thickness 2 in
- Length 48 in
- Temp. Range 0 Degrees F to 1200 Degrees F
- Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Explore More Products
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green 560136
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown 40260
- ROXUL 4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# 40225
- ROXUL 4 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green 558000
- ROXUL 1 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# 40320
- ROXUL 2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# 40205
- ROXUL 3 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green 554836
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation 684707
- AGILUX 5 ft Hanging Cable with Angel Side Exit Hanger, Mini hooks, Loads To 33lbs 5:1 Safety Factor LG-5FT
- FROST KING Duct Insulation, Cotton, 15 ft. L CF55
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# 47325
- Roxul Heating Ducting & Venting