Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Basket Truck, 10 Bu. Cap., Red, 36 In. L
  • Zoro #: G0028411
  • Mfr #: G10-RRW-PMA-3UNN
$225.90
  • Includes: Wood Base
  • Caster Material: Polyurethane
  • Caster Dia.: 3"
See full product details
This item ships free.

Royal Basket Truck #G10-RRW-PMA-3UNN Specifications

  • Zoro #: G0028411
  • Mfr #: G10-RRW-PMA-3UNN
Includes: Wood Base Caster Material: Polyurethane
Caster Dia.: 3" Liner Style: Permanent
Item - Basket Trucks: Basket Truck Container Height: 25"
Overall Length: 36" Frame Material: Steel
Color - Hoppers and Cube Trucks: Red Color: Red
Caster Type: (4) Swivel Bushel Capacity: 10.0
Overall Height: 31-1/2" Load Capacity: 600 lb.
Cubic Yard Capacity: 0.46 cu. yd. Frame Material - Hoppers and Cube Trucks: Steel
Cubic Foot Capacity: 12.50 cu. ft. Volume Capacity: 1/2 cu. yd.
Container Material: Vinyl Optional Lid: 10F472
Overall Width: 24" Container Material - Hoppers and Cube Trucks: Vinyl
Load Capacity - Hoppers and Cube Trucks: 600 lb. Item: Permanent Vinyl Liner Basket Truck
Caster Configuration: (4) Swivel Mobility Option: Manual
Number of Compartments: 1 Number of Drain Holes: 0
Collapsible: No Caster Wheel/Tread Material: Polyurethane
Caster Wheel Type: Standard Liner Material: Vinyl
Inside Width: 24" Inside Height: 25"
Liner Color: Red End Style: Closed
Caster Mounting Type: Plate Caster Wheel Dia.: 3"
Caster Brake Type: No Brake Included Handle Type: Soft Loop
Truck Style: Standard Quiet Performance Features: Polyurethane
Base Material: Wood Caster/Wheel Mounting Location: Standard
Overall LxWxH: 36"x26"x31-1/2" Includes Frame Bumpers: Without Frame Bumpers
Caster/Wheel Configuration: (4) Swivel Inside Length: 36"
Assembled/Unassembled: Assembled Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Basket and cube trucks are made from a hard, MDPE polyethylene plastic. Here is some additional information about this Basket Truck : COLOR: Red, OVERALL LENGTH: 36", LOAD CAPACITY: 600 lb.

Technical Guides

Reviews of Royal Basket Truck #G10-RRW-PMA-3UNN