Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Basket Truck, 12 Bu. Cap., Blue, 36 In. L

  • Zoro #: G0028445
  • Mfr #: G12-BBW-PMA-3UNN
$301.32
  • Overall Length: 36 in
  • Color: Blue
  • Bushel Capacity: 12.0
See full product details
This item ships free.

Royal Basket Truck #G12-BBW-PMA-3UNN Specifications

  • Zoro #: G0028445
  • Mfr #: G12-BBW-PMA-3UNN
Overall Length: 36 in Color: Blue
Bushel Capacity: 12.0 Liner Style: Permanent
Load Capacity - Hoppers and Cube Trucks: 600 lb. Cubic Yard Capacity: 0.55 cu yd
Item - Basket Trucks: Basket Truck Item: Permanent Vinyl Liner Basket Truck
Caster Configuration: (4) Swivel Container Material: Vinyl
Caster Dia.: 3" Frame Material: Steel
Optional Lid: 10F473 Cubic Foot Capacity: 14.9 cu ft
Load Capacity: 600 lb Container Height: 27-1/2"
Caster Material: Polyurethane Caster Type: (4) Swivel
Volume Capacity: 1/2 cu. yd. Includes: Wood Base
Container Material - Hoppers and Cube Trucks: Vinyl Overall Height: 34 in
Frame Material - Hoppers and Cube Trucks: Steel Color - Hoppers and Cube Trucks: Blue
Overall Width: 26 in Number of Compartments: 1
Mobility Option: Manual Liner Color: Blue
Handle Type: Soft Loop Caster/Wheel Configuration: (4) Swivel
Inside Width: 26 in Caster Wheel Type: Standard
Collapsible: No Inside Height: 27 1/2 in
Caster Brake Type: No Brake Included End Style: Closed
Caster/Wheel Mounting Location: Standard Number of Drain Holes: 0
Caster Wheel Dia.: 3 in Caster Mounting Type: Plate
Base Material: Wood Overall LxWxH: 36 in x 26 in x 34 in
Inside Length: 36 in Quiet Performance Features: Polyurethane
Truck Style: Standard Caster Wheel/Tread Material: Polyurethane
Includes Frame Bumpers: Without Frame Bumpers Liner Material: Vinyl
Assembled/Unassembled: Assembled Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 12.0, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 36 in, Inside Width 26 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in

Technical Guides

Reviews of Royal Basket Truck #G12-BBW-PMA-3UNN