Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Basket Truck, 12 Bu. Cap., Canvas, 36 In.L

  • Zoro #: G0537406
  • Mfr #: G12-CCW-PMA-3UNN
$309.65
  • Caster Dia.: 3"
  • Color: White
  • Optional Lid: 10F473
See full product details
This item ships free.

Royal Basket Truck #G12-CCW-PMA-3UNN Specifications

  • Zoro #: G0537406
  • Mfr #: G12-CCW-PMA-3UNN
Caster Dia.: 3" Color: White
Optional Lid: 10F473 Item - Basket Trucks: Basket Truck
Overall Height: 34 in Cubic Foot Capacity: 14.9 cu ft
Load Capacity: 600 lb Includes: Wood Base
Caster Configuration: (4) Swivel Bushel Capacity: 12.0
Frame Material - Hoppers and Cube Trucks: Steel Caster Type: (4) Swivel
Load Capacity - Hoppers and Cube Trucks: 600 lb. Caster Material: Polyurethane
Overall Length: 36 in Cubic Yard Capacity: 0.55 cu yd
Overall Width: 26 in Color - Hoppers and Cube Trucks: White
Liner Style: Permanent Volume Capacity: 1/2 cu. yd.
Container Material - Hoppers and Cube Trucks: Canvas Container Material: Canvas
Container Height: 27-1/2" Frame Material: Steel
Item: Permanent Canvas Liner Basket Truck Mobility Option: Manual
Number of Compartments: 1 Caster/Wheel Mounting Location: Standard
Liner Color: White Base Material: Wood
Inside Width: 26 in Includes Frame Bumpers: Without Frame Bumpers
End Style: Closed Collapsible: No
Inside Height: 27 1/2 in Quiet Performance Features: Polyurethane
Caster Wheel Dia.: 3 in Liner Material: Canvas
Caster/Wheel Configuration: (4) Swivel Inside Length: 36 in
Number of Drain Holes: 0 Truck Style: Standard
Caster Brake Type: No Brake Included Caster Wheel Type: Standard
Caster Wheel/Tread Material: Polyurethane Overall LxWxH: 36 in x 26 in x 34 in
Handle Type: Soft Loop Caster Mounting Type: Plate
Assembled/Unassembled: Assembled Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 12.0, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 36 in, Inside Width 26 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in

Technical Guides

Reviews of Royal Basket Truck #G12-CCW-PMA-3UNN