Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Basket Truck, 12 Bu. Cap., Yellow, 36 In. L
  • Zoro #: G0028427
  • Mfr #: G12-YYW-PMA-3UNN
$251.39
  • Cubic Foot Capacity: 14.90 cu. ft.
  • Cubic Yard Capacity: 0.55 cu. yd.
  • Overall Height: 34"
See full product details
This item ships free.

Royal Basket Truck #G12-YYW-PMA-3UNN Specifications

  • Zoro #: G0028427
  • Mfr #: G12-YYW-PMA-3UNN
Cubic Foot Capacity: 14.90 cu. ft. Cubic Yard Capacity: 0.55 cu. yd.
Overall Height: 34" Item: Permanent Vinyl Liner Basket Truck
Container Height: 27-1/2" Caster Material: Polyurethane
Item - Basket Trucks: Basket Truck Container Material - Hoppers and Cube Trucks: Vinyl
Frame Material - Hoppers and Cube Trucks: Steel Overall Length: 36"
Color - Hoppers and Cube Trucks: Yellow Caster Type: (4) Swivel
Bushel Capacity: 12.0 Load Capacity: 600 lb.
Frame Material: Steel Color: Yellow
Load Capacity - Hoppers and Cube Trucks: 600 lb. Liner Style: Permanent
Optional Lid: 10F473 Includes: Wood Base
Overall Width: 26" Caster Dia.: 3"
Volume Capacity: 1/2 cu. yd. Caster Configuration: (4) Swivel
Container Material: Vinyl Mobility Option: Manual
Number of Compartments: 1 Caster/Wheel Configuration: (4) Swivel
Caster Brake Type: No Brake Included End Style: Closed
Inside Length: 36" Caster Mounting Type: Plate
Overall LxWxH: 36"x26"x34" Inside Height: 27-1/2"
Includes Frame Bumpers: Without Frame Bumpers Caster Wheel Dia.: 3"
Caster Wheel/Tread Material: Polyurethane Handle Type: Soft Loop
Liner Material: Vinyl Number of Drain Holes: 0
Liner Color: Yellow Inside Width: 26"
Truck Style: Standard Base Material: Wood
Caster/Wheel Mounting Location: Standard Caster Wheel Type: Standard
Collapsible: No Quiet Performance Features: Polyurethane
Assembled/Unassembled: Assembled Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Basket Truck, Bushel Capacity 12.0, Cubic Foot Capacity 15.0 cu. ft., Cubic Yard Capacity 0.55 cu. yd., Load Capacity - Hoppers and Cube Trucks 600 lb., Overall Length 36 In., Overall Width 26 In., Overall Height 34 In., Container Height 27-1/2 In., Container Material - Hoppers and Cube Trucks Vinyl, Frame Material - Hoppers and Cube Trucks Steel, Color - Hoppers and Cube Trucks Yellow, Caster Configuration (4) Swivel, Liner Style Permanent, Caster Dia. 3 In., Caster Material Polyurethane

Technical Guides

Reviews of Royal Basket Truck #G12-YYW-PMA-3UNN