Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Basket Truck, 20 Bu. Cap., Yellow, 48 In. L

  • Zoro #: G0028646
  • Mfr #: G20-YYW-PMA-3UNN
$323.11
  • Cubic Yard Capacity: 0.92 cu yd
  • Item - Basket Trucks: Basket Truck
  • Cubic Foot Capacity: 26.7 cu ft
See full product details
This item ships free.

Royal Basket Truck #G20-YYW-PMA-3UNN Specifications

  • Zoro #: G0028646
  • Mfr #: G20-YYW-PMA-3UNN
Cubic Yard Capacity: 0.92 cu yd Item - Basket Trucks: Basket Truck
Cubic Foot Capacity: 26.7 cu ft Load Capacity - Hoppers and Cube Trucks: 600 lb.
Caster Configuration: (4) Swivel Includes: Wood Base
Color: Yellow Bushel Capacity: 20.0
Color - Hoppers and Cube Trucks: Yellow Frame Material - Hoppers and Cube Trucks: Steel
Caster Type: (4) Swivel Container Material - Hoppers and Cube Trucks: Vinyl
Container Material: Vinyl Item: Permanent Vinyl Liner Basket Truck
Overall Length: 48 in Volume Capacity: 1 cu. yd.
Container Height: 30" Caster Material: Polyurethane
Overall Height: 36 1/2 in Overall Width: 32 in
Caster Dia.: 3" Frame Material: Steel
Load Capacity: 600 lb Liner Style: Permanent
Optional Lid: 9TZN4 Mobility Option: Manual
Number of Compartments: 1 Liner Material: Vinyl
Quiet Performance Features: Polyurethane Inside Width: 32 in
Caster/Wheel Configuration: (4) Swivel Caster Wheel Dia.: 3 in
Caster Wheel/Tread Material: Polyurethane Includes Frame Bumpers: Without Frame Bumpers
Caster Brake Type: No Brake Included Caster/Wheel Mounting Location: Standard
End Style: Closed Inside Height: 30 in
Caster Mounting Type: Plate Caster Wheel Type: Standard
Overall LxWxH: 48 in x 38 in x 36 1/2 in Base Material: Wood
Truck Style: Standard Collapsible: No
Number of Drain Holes: 0 Liner Color: Yellow
Handle Type: Soft Loop Inside Length: 48 in
Assembled/Unassembled: Assembled Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 20.0, Cubic Foot Capacity 26.7 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Wood, Inside Length 48 in, Inside Width 32 in, Inside Height 30 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in

Technical Guides

Reviews of Royal Basket Truck #G20-YYW-PMA-3UNN