customer-service Help
Royal Basket Truck

Basket Truck, 6 Bu. Cap., Blue, 30 In. L

Royal Basket Truck Basket Truck, 6 Bu. Cap., Blue, 30 In. L G06-BBW-PMA-3UNN
Tap to zoom
Hover or click to zoom
$173.81
  • Promotion Restriction: Not eligible for promotion
  • Item - Basket Trucks: Basket Truck
  • Cubic Foot Capacity: 7.1 cu ft
See full product details
This item ships free.

Total: $173.81

Royal Basket Truck #G06-BBW-PMA-3UNN Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item - Basket Trucks: Basket Truck
  • Cubic Foot Capacity: 7.1 cu ft
  • Mobility Option: Manual
  • Load Capacity - Hoppers and Cube Trucks: 600 lb.
  • Container Material - Hoppers and Cube Trucks: Vinyl
  • Overall Length: 30 in
  • Overall Width: 20 in
  • Overall Height: 27 in
  • Color - Hoppers and Cube Trucks: Blue
  • Frame Material - Hoppers and Cube Trucks: Steel
  • Liner Style: Permanent
  • Caster Material: Polyurethane
  • Frame Material: Steel
  • Optional Lid: 10F471
  • Caster Type: (4) Swivel
  • Volume Capacity: 1/4 cu. yd.
  • Includes: Wood Base
  • Color: Blue
  • Bushel Capacity: 6.0
  • Container Material: Vinyl
  • Caster Configuration: (4) Swivel
  • Load Capacity: 600 lb
  • Item: Permanent Vinyl Liner Basket Truck
  • Container Height: 20-1/2"
  • Cubic Yard Capacity: 0.28 cu yd
  • Caster Dia.: 3"
  • Number of Compartments: 1
  • Inside Height: 20 1/2 in
  • Caster Mounting Type: Plate
  • Number of Drain Holes: 0
  • Truck Style: Standard
  • Caster/Wheel Configuration: (4) Swivel
  • Caster Wheel/Tread Material: Polyurethane
  • Collapsible: No
  • Handle Type: Soft Loop
  • Caster/Wheel Mounting Location: Standard
  • Liner Material: Vinyl
  • End Style: Closed
  • Inside Width: 20 in
  • Quiet Performance Features: Polyurethane
  • Liner Color: Blue
  • Caster Brake Type: No Brake Included
  • Includes Frame Bumpers: Without Frame Bumpers
  • Overall LxWxH: 30 in x 20 in x 27 in
  • Base Material: Wood
  • Inside Length: 30 in
  • Caster Wheel Dia.: 3 in
  • Caster Wheel Type: Standard
  • Assembled/Unassembled: Assembled
  • Country of Origin (subject to change): United States

Description

Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 6.0, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.28 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 30 in, Inside Width 20 in, Inside Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 27 in

Reviews of Royal Basket Truck #G06-BBW-PMA-3UNN