Royal Basket Trucks
Basket Truck, Wire Base, Canvas, 600 lb
Mfr # R16-CCW-PWA-3UNT
Zoro # G502015493
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$377.99
Key Features
- Overall Height 35 in
- Overall Length 40 in
- Overall Width 28 in
- Color Canvas (white)
- Load Capacity 600 lb
Explore More Products
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Canvas G12-CCX-KDA-3UNN
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue G06-BLX-PGA-4UNN
- ROYAL BASKET TRUCKS Basket Truck, Wire Base, Vinyl, 600 lb R12-BBW-PWA-3UNT
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Yellow, 30 In. L G06-YYW-PMA-3UNN
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Canvas, 600 lb R06-CCX-ETA-3UNN
- ROYAL BASKET TRUCKS Corner Bumper Kit, White, 4/set, PK4 G00-WHX-BMK
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, white vinyl G20-WWW-PMA-3UNN
- ROYAL BASKET TRUCKS Elevated Truck, 3 Bu, Gray Vinyl R03-GGX-ELA-3UNN
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Blue G20-BLX-PTA-4UNN
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", yellow G85-YXX-FOA-5UNN
- ZORO SELECT Material Handling Cart, Orange N1017261-ORANGE
- Royal Basket Trucks Tilt & Cube Trucks