Cube Truck, HDPE, Blue, 20.0 cu. ft.

ROYAL BASKET TRUCK| Zoro #: G2377487| Mfr #: G16-BLX-PTA-4UNN

$415.97 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Wood Base
Bushel Capacity: 16.0
Item: Cube Truck
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2377487 Mfr #: G16-BLX-PTA-4UNN
Includes: Wood BaseBushel Capacity: 16.0
Item: Cube TruckContainer Material: HDPE
Caster Type: (4) SwivelFrame Material: Steel
Overall Length: 44"Volume Capacity: 3/4 cu. yd.
Caster Material: PolyurethaneOverall Height: 37-1/4"
Caster Dia.: 4"Overall Width: 32"
Color: BlueLoad Capacity: 600 lb.
Country of Origin (subject to change): United States

Product Description

Poly Truck, Volume Capacity 18.6 cu. ft., Load Capacity 600 lb., Bushel Capacity 16.0, Overall Length 44 In., Overall Height 37-1/4 In., Overall Width 32 In., Color Blue, Caster Material Polyurethane, Caster Type (4) Swivel, Material HDPE, Hardwood, Steel, Rubber, Includes Wood Base, Standards -

Product Reviews