KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enviro Cart, 23.3 cu ft, 3 Compartments

ROYAL BASKET TRUCK| Zoro #: G0675394| Mfr #: G18-RWB-E3A-4UNN

$557.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 30"
Caster Material: Rubber
Volume Capacity:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675394 Mfr #: G18-RWB-E3A-4UNN
Overall Width: 30"Caster Material: Rubber
Volume Capacity: Color:
Caster Dia.: 4"Overall Length: 42"
Caster Type: Item: Sorting Basket Truck
Number of Compartments: 3Overall Height: 40"
Load Capacity: Optional Lid: -
Country of Origin (subject to change): United States

Description

Sorting Basket Truck, Bushel Capacity 18.0, Cubic Foot Capacity 22.4 cu. ft., Cubic Yard Capacity 0.82 cu. yd., Load Capacity - Hoppers and Cube Trucks 600 lb., Overall Length 42 In., Overall Width 30 In., Overall Height 40 In., Container Height 30 In., Container Material - Hoppers and Cube Trucks Vinyl, Frame Material - Hoppers and Cube Trucks Steel, Color - Hoppers and Cube Trucks Blue/Red/White, Caster Configuration (4) Swivel, Liner Style Removable, Caster Dia. 4 In., Caster Material Rubber

Reviews