Extractor Truck, 60", yellow Vinyl

ROYAL BASKET TRUCK| Zoro #: G0028743| Mfr #: G60-YYW-EXE-4UNN

$547.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 600 lb.Color: YellowFrame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0028743 Mfr #: G60-YYW-EXE-4UNN
Load Capacity: 600 lb.Color: Yellow
Frame Material: SteelContainer Material: Vinyl
Overall Width: 32"Optional Lid: Mfr Model No. R60-KKX-VCN
Includes: Drain HolesContainer Height: 23"
Item: Basket TruckVolume Capacity: 1 cu. yd.
Caster Dia.: 4"Caster Type: (4) Swivel, (2) Rigid
Overall Length: 60"Caster Material: Polyurethane
Overall Height: 30-3/4"Bushel Capacity: 19.2
Country of Origin (subject to change): United States

Description

Basket Truck, Bushel Capacity 19.2, Cubic Foot Capacity 23.9 cu. ft., Cubic Yard Capacity 0.88 cu. yd., Load Capacity - Hoppers and Cube Trucks 600 lb., Overall Length 60 In., Overall Width 32 In., Overall Height 30-3/4 In., Container Height 23 In., Container Material - Hoppers and Cube Trucks Vinyl, Frame Material - Hoppers and Cube Trucks Steel, Color - Hoppers and Cube Trucks Yellow, Caster Configuration (4) Swivel, (2) Rigid, Liner Style Permanent, Caster Dia. 4 In.

Reviews