Extractor Truck, 70", Blue Vinyl

ROYAL BASKET TRUCK| Zoro #: G0028752| Mfr #: G70-BBW-EXE-4UNN

$489.79 /ea

This item ships free. DetailsStandard ground shipping
Details:
Caster Dia.: 4"
Color: Blue
Includes: Drain Holes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0028752 Mfr #: G70-BBW-EXE-4UNN
Caster Dia.: 4"Overall Width: 32"
Frame Material: SteelCaster Material: Polyurethane
Includes: Drain HolesContainer Material: Vinyl
Overall Height: 30-3/4"Container Height: 23"
Caster Type: (4) Swivel, (2) RigidLoad Capacity: 600 lb.
Item: Extractor TruckOverall Length: 70"
Optional Lid: 211Color: Blue
Bushel Capacity: 22.3Volume Capacity: 1-1/8 cu. yd.
Country of Origin (subject to change): United States

Product Description

Extractor Truck, Bushel Capacity 22.3, Volume Capacity 29.8 cu. ft., Load Capacity 600 lb., Overall Length 70 In., Overall Width 32 In., Overall Height 30-3/4 In., Basket Depth 23 In., Basket Length 70 In., Basket Width 32 In., Color Blue, Liner Fabric Vinyl, Material Vinyl, Steel, Hardwood, Rubber, Caster Type (4) Swivel, (2) Rigid, Caster Size 4 In., Caster Material Polyurethane, Optional Lid Mfr Model No. R70-KKX-VCN, Includes Drain Holes

Product Reviews