Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Extractor Truck, 70", Red Vinyl
  • Zoro #: G0028761
  • Mfr #: G70-RRW-EXE-4UNN
$560.32
  • Container Material: Vinyl
  • Frame Material - Hoppers and Cube Trucks: Steel
  • Item - Basket Trucks: Basket Truck
See full product details
This item ships free.

Royal Basket Truck #G70-RRW-EXE-4UNN Specifications

  • Zoro #: G0028761
  • Mfr #: G70-RRW-EXE-4UNN
Container Material: Vinyl Frame Material - Hoppers and Cube Trucks: Steel
Item - Basket Trucks: Basket Truck Overall Length: 70"
Caster Type: (4) Swivel, (2) Rigid Container Height: 23"
Bushel Capacity: 22.3 Frame Material: Steel
Includes: Drain Holes Liner Style: Permanent
Color: Red Item: Permanent Vinyl Liner Basket Truck
Overall Height: 30-3/4" Cubic Foot Capacity: 29.80 cu. ft.
Optional Lid: Mfr Model No. R70-KKX-VCN Load Capacity: 600 lb.
Caster Dia.: 4" Overall Width: 32"
Caster Configuration: (4) Swivel, (2) Rigid Volume Capacity: 1-1/8 cu. yd.
Color - Hoppers and Cube Trucks: Red Cubic Yard Capacity: 1.00 cu. yd.
Caster Material: Polyurethane Container Material - Hoppers and Cube Trucks: Vinyl
Load Capacity - Hoppers and Cube Trucks: 600 lb. Mobility Option: Manual
Number of Compartments: 1 Caster Brake Type: No Brake Included
Caster Wheel/Tread Material: Polyurethane Caster Wheel Type: Standard
Truck Style: Standard Inside Height: 23"
End Style: Closed Inside Length: 70"
Caster/Wheel Configuration: (4) Swivel, (2) Rigid Base Material: Wood
Caster/Wheel Mounting Location: 6-Wheel Number of Drain Holes: 0
Caster Wheel Dia.: 4" Liner Material: Vinyl
Handle Type: Soft Loop Overall LxWxH: 70"x32"x30-3/4"
Quiet Performance Features: Polyurethane Caster Mounting Type: Plate
Liner Color: Red Includes Frame Bumpers: Without Frame Bumpers
Collapsible: No Inside Width: 32"
Assembled/Unassembled: Assembled Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Basket Truck, Bushel Capacity 22.3, Cubic Foot Capacity 27.7 cu. ft., Cubic Yard Capacity 1.00 cu. yd., Load Capacity - Hoppers and Cube Trucks 600 lb., Overall Length 70 In., Overall Width 32 In., Overall Height 30-3/4 In., Container Height 23 In., Container Material - Hoppers and Cube Trucks Vinyl, Frame Material - Hoppers and Cube Trucks Steel, Color - Hoppers and Cube Trucks Red, Caster Configuration (4) Swivel, (2) Rigid, Liner Style Permanent, Caster Dia. 4 In.

Technical Guides

Reviews of Royal Basket Truck #G70-RRW-EXE-4UNN