Flatwork Ironer Truck, 50", White Vinyl

ROYAL BASKET TRUCK| Zoro #: G1968127| Mfr #: G50-WWW-FWA-4UNN

$621.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968127 Mfr #: G50-WWW-FWA-4UNN
Includes: Spring LiftOverall Width: 23"
Caster Dia.: 4"Overall Length: 50"
Overall Height: 31"Volume Capacity: 1/2 cu. yd.
Caster Material: PolyurethaneItem: Flatwork Ironer Truck
Caster Type: (4) SwivelOptional Lid: Mfr Model No. R50-KKX-VCN
Container Height: 23"Load Capacity: 600 lb.
Frame Material: SteelBushel Capacity: 11.5
Container Material: VinylColor: White
Country of Origin (subject to change): United States

Product Description

Flatwork Ironer Truck, Bushel Capacity 11.5, Volume Capacity 15.3 cu. ft., Load Capacity 600 lb., Overall Length 50 In., Overall Width 23 In., Overall Height 31 In., Basket Depth 23 In., Basket Length 50 In., Basket Width 23 In., Color White, Liner Fabric Vinyl, Material Vinyl, Steel, Hardwood, Rubber, Caster Type (4) Swivel, Caster Size 4 In., Caster Material Polyurethane, Optional Lid Mfr Model No. R50-KKX-VCN, Includes Spring Lift

Product Reviews

Save 15%. Sign up for Z-mail.