Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Knock Down Basket Truck, 12 Bu, Blue Vinyl

ROYAL BASKET TRUCK| Zoro #: G0028673| Mfr #: G12-BBX-KDA-3UNN

$224.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Removable Liner
Bushel Capacity: 12.0
Item: Knock Down Basket Truck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0028673 Mfr #: G12-BBX-KDA-3UNN
Includes: Removable LinerBushel Capacity: 12.0
Item: Knock Down Basket TruckContainer Material: Vinyl
Caster Type: (4) SwivelFrame Material: Steel
Overall Length: 36"Volume Capacity: 1/2 cu. yd.
Caster Material: PolyurethaneOverall Height: 34"
Container Height: 27-1/2"Caster Dia.: 3"
Overall Width: 26"Optional Lid: 10F473
Load Capacity: 600 lb.Color: Blue
Country of Origin (subject to change): United States

Description

Knock Down Basket Truck, Bushel Capacity 12.0, Volume Capacity 14.9 cu. ft., Load Capacity 600 lb., Overall Length 36 In., Overall Width 26 In., Overall Height 34 In., Basket Depth 27-1/2 In., Basket Length 36 In., Basket Width 26 In., Color Blue, Liner Fabric Vinyl, Material Vinyl, Steel, Hardwood, Rubber, Caster Type (4) Swivel, Caster Size 3 In., Caster Material Polyurethane, Optional Lid G3620181, Includes Removable Liner

Reviews