Open End Flatwork Truck, 85", red vinyl

ROYAL BASKET TRUCK| Zoro #: G1909117| Mfr #: G85-RXX-FOA-5UNN

$410.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 24"
Caster Material: Polyurethane
Includes: Spring Lift
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909117 Mfr #: G85-RXX-FOA-5UNN
Overall Width: 24"Caster Material: Polyurethane
Includes: Spring LiftVolume Capacity: 1 cu. yd.
Frame Material: SteelColor: Red
Caster Dia.: 5"Overall Length: 85"
Caster Type: (4) SwivelItem: Open End Flatwork Ironer Truck
Load Capacity: 600 lb.Bushel Capacity: 21.2
Container Height: 24"Overall Height: 32"
Container Material: VinylCountry of Origin (subject to change): United States

Description

Open End Flatwork Ironer Truck, Bushel Capacity 21.2, Cubic Foot Capacity 26.4 cu. ft., Cubic Yard Capacity 0.98 cu. yd., Load Capacity - Hoppers and Cube Trucks 600 lb., Overall Length 85 In., Overall Width 24 In., Overall Height 32 In., Container Height 24 In., Container Material - Hoppers and Cube Trucks Vinyl, Frame Material - Hoppers and Cube Trucks Steel, Color - Hoppers and Cube Trucks Red, Caster Configuration (4) Swivel, Liner Style Permanent, Caster Dia. 5 In.

Reviews