Royal Basket Trucks
Perm Liner Truck, 16 bu, green vinyl
Mfr # G16-EEW-PMA-3UNN
Zoro # G5436487
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$282.99
Key Features
- Overall Height 36 1/2 in
- Overall Length 40 in
- Overall Width 28 in
- Color Green
- Load Capacity 600 lb
Replacement Parts
Explore More Products
- ROYAL BASKET TRUCKS Extractor Truck, 70", yellow Vinyl G70-YYW-EXE-4UNN
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb R08-BBX-ETA-3UNN
- ROYAL BASKET TRUCKS Poly Spring Lift, 12 Bu, Gray R12-GGX-PSN
- ROYAL BASKET TRUCKS Elevated Poly Truck, 8 Bushel, 600 lb, Gray R08-GRX-EPA-3UNN
- ROYAL BASKET TRUCKS Poly Spring Lift, 6 Bu, Black R06-KKX-PSN
- ROYAL BASKET TRUCKS Perm Truck, 20 Bu, Black, Wire Base R20-KKW-PWA-3UNT
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Blue G23-BLX-CMC-4UNN
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Yellow, 48 In. L G20-YYW-PMA-3UNN
- ROYAL BASKET TRUCKS Poly Spring Lift, 12 Bu, White R12-WWX-PSN
- ROYAL BASKET TRUCKS Elevated Basket Truck, Canvas, 600 lb R06-CCX-ELA-3UNN
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 20.0 cu. ft. UT-16 RED
- Royal Basket Trucks Tilt & Cube Trucks