Royal Basket Trucks
PVC Linen Cart, Blue, 450 lb.
Mfr # G32-BBX-L3A-3ULN
Zoro # G5819581
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Load Capacity 450 lb
- Laundry Cart Frame Material PVC
- Laundry Container Material Vinyl Mesh
- Overall Length 32 in
Replacement Parts
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Blue Vinyl G08-BBX-XFA-3ONN
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Green Vinyl G08-EEX-XFA-3ONN
- ROYAL BASKET TRUCKS Bulk Poly, 36 Cu ft., Black, C R36-BKX-BFC-6UNN
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, RD Vinyl, Towels R08-RRX-XTA-3ONN
- ROYAL BASKET TRUCKS PVC Linen Cart, 32", 3 Shelf, Green G32-EEX-L3A-3ULN
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, White Mesh G08-WWX-XMA-3ONN
- ROYAL BASKET TRUCKS PVC Cart, 32", 2 Shlf, Red Mesh R32-RRX-L2A-3ULN
- ROYAL BASKET TRUCKS Turnabout, 48 cu ft, Blue, Wire Shelves G48-BLX-TAC-6UNN
- ROYAL BASKET TRUCKS Turnabout Trk, 48 Cu ft., Red, Plstc, C R48-RDX-TPC-6UNN
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating 100E58/D7
- ROYAL BASKET TRUCKS PVC Linen Cart, Blue, 300 lb. G32-BBX-L2A-3ULN
- Royal Basket Trucks Laundry Carts