Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement Liner, 12 Bu, Red Vinyl

  • Zoro #: G0007865
  • Mfr #: G12-RRX-LNN
$59.95
  • Bushel Capacity: 0
  • For Use With: Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET)
  • Cubic Yard Capacity: 0.60 cu yd
See full product details
Orders over $75 ship free.

Royal Basket Truck #G12-RRX-LNN Specifications

  • Zoro #: G0007865
  • Mfr #: G12-RRX-LNN
Bushel Capacity: 0 For Use With: Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET)
Cubic Yard Capacity: 0.60 cu yd Color - Hoppers and Cube Trucks: Red
Container Material - Hoppers and Cube Trucks: Vinyl Item - Basket Truck Accessories: Replacement Liner
Container Height: 27 1/2 in Overall Width: 26 in
Type: 12 Bushel Cubic Foot Capacity: 14.9 cu ft
Item: Replacement Liner Overall Length: 36 in
For Use With Grainger Item Number: 4W285 Color: Red
Material: Vinyl Includes: Nylon Rope
Overall Height: 27 1/2 in Overall LxWxH: 36 in x 26 in x 27 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 0, Cubic Foot Capacity 14.9 cu ft, Overall Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.60 cu yd, Color Red

Technical Guides

Reviews of Royal Basket Truck #G12-RRX-LNN