Skip to Main Content
customer-service Help
Royal Basket Truck

Replacement Liner, 12 Bu, yellow Vinyl

Royal Basket Truck Replacement Liner, 12 Bu, yellow Vinyl G12-YYX-LNN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$115.67
  • Item - Basket Truck Accessories: Replacement Liner
  • For Use With: Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET)
  • Container Material - Hoppers and Cube Trucks: Vinyl
See full product details
This item ships free.
Total: $115.67

Royal Basket Truck #G12-YYX-LNN Specifications

  • Item - Basket Truck Accessories: Replacement Liner
  • For Use With: Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET)
  • Container Material - Hoppers and Cube Trucks: Vinyl
  • Color - Hoppers and Cube Trucks: Yellow
  • Overall Length: 36 in
  • Overall Width: 26 in
  • Cubic Foot Capacity: 14.9 cu ft
  • For Use With Grainger Item Number: 2CFR1
  • Type: 12 Bushel
  • Item: Replacement Liner
  • Cubic Yard Capacity: 0.60 cu yd
  • Container Height: 27 1/2 in
  • Bushel Capacity: 0
  • Color: Yellow
  • Includes: Nylon Rope
  • Material: Vinyl
  • Overall Height: 27 1/2 in
  • Overall LxWxH: 36 in x 26 in x 27 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 0, Cubic Foot Capacity 14.9 cu ft, Overall Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.60 cu yd, Color Yellow

Reviews of Royal Basket Truck #G12-YYX-LNN