Skip to Main Content
customer-service Help

Replacement Liner, 16 Bu, Red Vinyl

Royal Basket Truck Replacement Liner, 16 Bu, Red Vinyl G16-RRX-LNN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$98.66
  • Item - Basket Truck Accessories: Replacement Liner
  • For Use With: Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD)
  • Container Material - Hoppers and Cube Trucks: Vinyl
See full product details
This item ships free.

Royal Basket Truck #G16-RRX-LNN Specifications

  • Item - Basket Truck Accessories: Replacement Liner
  • For Use With: Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD)
  • Container Material - Hoppers and Cube Trucks: Vinyl
  • Color - Hoppers and Cube Trucks: Red
  • Overall Length: 40 in
  • Overall Width: 28 in
  • Cubic Foot Capacity: 19.4 cu ft
  • Bushel Capacity: 0
  • Item: Replacement Liner
  • Container Height: 30 in
  • Type: 16 Bushel
  • For Use With Grainger Item Number: 2ENA8
  • Cubic Yard Capacity: 0.70 cu yd
  • Includes: Nylon Rope
  • Color: Red
  • Material: Vinyl
  • Overall Height: 30 in
  • Overall LxWxH: 40 in x 28 in x 30 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD), Bushel Capacity 0, Cubic Foot Capacity 19.4 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 40 in, Overall Width 28 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.70 cu yd, Color Red

Reviews of Royal Basket Truck #G16-RRX-LNN