Royal Basket Truck
Replacement Liner, 16 Bu, yellow Vinyl
- Zoro #: G0007883
- Mfr #: G16-YYX-LNN
Hover or click to zoom Tap to zoom
$97.02
- Item - Basket Truck Accessories: Replacement Liner
- For Use With: Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD)
- Container Material - Hoppers and Cube Trucks: Vinyl
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $97.02
Royal Basket Truck #G16-YYX-LNN Specifications
- Zoro #: G0007883
- Mfr #: G16-YYX-LNN
- Item - Basket Truck Accessories: Replacement Liner
- For Use With: Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD)
- Container Material - Hoppers and Cube Trucks: Vinyl
- Color - Hoppers and Cube Trucks: Yellow
- Overall Length: 40 in
- Overall Width: 28 in
- Item: Replacement Liner
- For Use With Grainger Item Number: 2CFR2
- Container Height: 30 in
- Cubic Yard Capacity: 0.70 cu yd
- Bushel Capacity: 0
- Type: 16 Bushel
- Cubic Foot Capacity: 19.4 cu ft
- Material: Vinyl
- Includes: Nylon Rope
- Color: Yellow
- Overall LxWxH: 40 in x 28 in x 30 in
- Overall Height: 30 in
- Product Type: Replacement Liner
- Country of Origin (subject to change): United States
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD), Bushel Capacity 0, Cubic Foot Capacity 19.4 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 40 in, Overall Width 28 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.70 cu yd, Color Yellow
Reviews of Royal Basket Truck #G16-YYX-LNN
Explore more
- ROYAL BASKET TRUCK Replacement Liner, 10 Bushel, Green Vinyl G10-EEX-LNN
- ROYAL BASKET TRUCK Replacement Liner, 60 In. Yellow Vinyl G60-YYX-LNN
- ROYAL BASKET TRUCK Vinyl Cover, 24 Bu, Black G24-KKX-VCN
- ROYAL BASKET TRUCK Replacement Liner, 20 Bu, Canvas G20-CCX-LNN
- ROYAL BASKET TRUCK Replacement Liner, 70 In. White Vinyl G70-WWX-LNN
- ROYAL BASKET TRUCK Replacement Liner, 16 Bu, Canvas G16-CCX-LNN
- ROYAL BASKET TRUCK Truck Insert, Nylon, White, 8 Bushel G08-WWX-TIN
- ROYAL BASKET TRUCK Replacement Liner, 18 Bushel, Canvas G18-CCX-LNN
- ROYAL BASKET TRUCK Replacement Liner, 10 Bu, yellow Vinyl G10-YYX-LNN
- ROYAL BASKET TRUCK Truck Insert, Nylon, Blue, 24 Bushel G24-BBX-TIN
- ROYAL BASKET TRUCKS Spring Lift, 18 Bu, Gray R18-GGX-SLN
- Royal Basket Truck Tilt & Cube Trucks