Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Replacement Liner, 24 Bu, Blue Vinyl

  • Zoro #: G0007935
  • Mfr #: G24-BBX-LNN
Tap to zoom
Hover or click to zoom
$139.67
  • Item - Basket Truck Accessories: Replacement Liner
  • For Use With: Heavy Duty Basket Trucks (HD)
  • Container Material - Hoppers and Cube Trucks: Vinyl
See full product details
This item ships free.

Royal Basket Truck #G24-BBX-LNN Specifications

  • Zoro #: G0007935
  • Mfr #: G24-BBX-LNN
  • Item - Basket Truck Accessories: Replacement Liner
  • For Use With: Heavy Duty Basket Trucks (HD)
  • Container Material - Hoppers and Cube Trucks: Vinyl
  • Color - Hoppers and Cube Trucks: Blue
  • Overall Length: 54 in
  • Overall Width: 34 in
  • Bushel Capacity: 0
  • Container Height: 30 in
  • For Use With Grainger Item Number: 2ENA9
  • Cubic Foot Capacity: 31.9 cu ft
  • Cubic Yard Capacity: 1.10 cu yd
  • Item: Replacement Liner
  • Type: 24 Bushel
  • Material: Vinyl
  • Color: Blue
  • Includes: Nylon Rope
  • Overall Height: 30 in
  • Overall LxWxH: 54 in x 34 in x 30 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Liner, For Use With Heavy Duty Basket Trucks (HD), Bushel Capacity 0, Cubic Foot Capacity 31.9 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 54 in, Overall Width 34 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 1.10 cu yd, Color Blue, Overall LxWxH 54 in x 34 in x 30 in

Reviews of Royal Basket Truck #G24-BBX-LNN