Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Replacement Liner, 24 Bu, Red Vinyl
  • Zoro #: G0007944
  • Mfr #: G24-RRX-LNN
$91.95
  • Container Material - Hoppers and Cube Trucks: Vinyl
  • Bushel Capacity: 24.0
  • Item - Basket Truck Accessories: Replacement Liner
See full product details
This item ships free.

Royal Basket Truck #G24-RRX-LNN Specifications

  • Zoro #: G0007944
  • Mfr #: G24-RRX-LNN
Container Material - Hoppers and Cube Trucks: Vinyl Bushel Capacity: 24.0
Item - Basket Truck Accessories: Replacement Liner Container Height: 30"
Overall Length: 54" For Use With Grainger Item Number: 2ENC1
For Use With: Heavy Duty Basket Trucks (HD) Cubic Foot Capacity: 31.9 cu. ft.
Color - Hoppers and Cube Trucks: Red Overall Width: 34"
Item: Replacement Liner Cubic Yard Capacity: 1.10 cu. yd.
Type: 24 Bushel Material: Vinyl
Includes: Nylon Rope Color: Red
Overall LxWxH: 54"x34"x30" Overall Height: 30"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vinyl Replacement Liner, Red, 24 Bushel, For Use With G0028707

Technical Guides

Reviews of Royal Basket Truck #G24-RRX-LNN