Skip to Main Content
customer-service Help
Royal Basket Truck

Replacement Liner, 24 Bu, yellow Vinyl

Royal Basket Truck Replacement Liner, 24 Bu, yellow Vinyl G24-YYX-LNN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$126.89
  • Item - Basket Truck Accessories: Replacement Liner
  • For Use With: Heavy Duty Basket Trucks (HD)
  • Container Material - Hoppers and Cube Trucks: Vinyl
See full product details
This item ships free.
Total: $126.89

Royal Basket Truck #G24-YYX-LNN Specifications

  • Item - Basket Truck Accessories: Replacement Liner
  • For Use With: Heavy Duty Basket Trucks (HD)
  • Container Material - Hoppers and Cube Trucks: Vinyl
  • Color - Hoppers and Cube Trucks: Yellow
  • Overall Length: 54 in
  • Overall Width: 34 in
  • Cubic Foot Capacity: 31.9 cu ft
  • For Use With Grainger Item Number: 2ENC2
  • Container Height: 30 in
  • Item: Replacement Liner
  • Type: 24 Bushel
  • Cubic Yard Capacity: 1.10 cu yd
  • Bushel Capacity: 0
  • Color: Yellow
  • Material: Vinyl
  • Includes: Nylon Rope
  • Overall Height: 30 in
  • Overall LxWxH: 54 in x 34 in x 30 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Liner, For Use With Heavy Duty Basket Trucks (HD), Bushel Capacity 0, Cubic Foot Capacity 31.9 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 54 in, Overall Width 34 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 1.10 cu yd, Color Yellow, Overall LxWxH 54 in x 34 in x 30 in

Reviews of Royal Basket Truck #G24-YYX-LNN