Royal Basket Trucks
Replacement Liner, 50 In. Yellow Vinyl
Mfr # G50-YYX-LNN
Zoro # G7400504
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23 in
- Overall Length 50 in
- Overall Width 23 in
- Material Vinyl
- Color Yellow
Explore More Products
- ROYAL BASKET TRUCKS Spring Lift, 16 Bu, Blue R16-BBX-SLN
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue G12-BBX-R3N
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 12 bu, white G12-WWX-SLN
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl R08-YYX-LNN
- ROYAL BASKET TRUCKS Vinyl Cover, 10 Bu, Black G10-KKX-VCN
- ROYAL BASKET TRUCKS Vinyl Cover, 16 Bu, Black G16-KKX-VCN
- ROYAL BASKET TRUCKS Hamper Kit, Gray Vinyl, Enviro R00-GGX-EBK
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, White R14-WWX-SLN
- ROYAL BASKET TRUCKS Repl Cover, 32", 3 Shlf, Red Mesh R32-RRX-L3N
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart 1881783
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Canvas G12-CCX-LNN
- Royal Basket Trucks Tilt & Cube Trucks