Skip to Main Content
customer-service Help
Royal Basket Truck

Replacement Liner, 70 In. Yellow Vinyl

Royal Basket Truck Replacement Liner, 70 In. Yellow Vinyl G70-YYX-LNN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$111.54
  • Item - Basket Truck Accessories: Replacement Liner
  • For Use With: Extractor Trucks (EX)
  • Container Material - Hoppers and Cube Trucks: Vinyl
See full product details
This item ships free.
Total: $111.54

Royal Basket Truck #G70-YYX-LNN Specifications

  • Item - Basket Truck Accessories: Replacement Liner
  • For Use With: Extractor Trucks (EX)
  • Container Material - Hoppers and Cube Trucks: Vinyl
  • Color - Hoppers and Cube Trucks: Yellow
  • Overall Length: 70 in
  • Overall Width: 32 in
  • Includes: Nylon Rope
  • For Use With Grainger Item Number: 2END5
  • Cubic Yard Capacity: 1.0 cu yd
  • Item: Replacement Liner
  • Container Height: 23 in
  • Fits Brand: Royal Basket Trucks
  • Bushel Capacity: 22.3 bu
  • Cubic Foot Capacity: 29.8 cu ft
  • For Use With Mfr. Model Number: G70-YYW-EXE-4UNN
  • Material: Vinyl
  • Color: Yellow
  • Overall LxWxH: 70 in x 32 in x 23 in
  • Overall Height: 23 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Liner, For Use With Extractor Trucks (EX), Bushel Capacity 22.3 bu, Cubic Foot Capacity 29.8 cu ft, Container Height 23 in, Overall Height 23 in, Overall Length 70 in, Overall Width 32 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 1.0 cu yd, Color Yellow, Overall LxWxH 70 in x 32 in x 23 in

Reviews of Royal Basket Truck #G70-YYX-LNN