Skip to Main Content
customer-service Help
Royal Basket Truck

Truck Insert, Nylon, White, 8 Bushel

Royal Basket Truck Truck Insert, Nylon, White, 8 Bushel G08-WWX-TIN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.61
  • Item - Basket Truck Accessories: Basket Truck Insert
  • For Use With: Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Elevated Basket Trucks, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames
  • Container Material - Hoppers and Cube Trucks: Nylon
See full product details
Orders over $75 ship free.
Total: $64.61

Royal Basket Truck #G08-WWX-TIN Specifications

  • Item - Basket Truck Accessories: Basket Truck Insert
  • For Use With: Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Elevated Basket Trucks, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames
  • Container Material - Hoppers and Cube Trucks: Nylon
  • Color - Hoppers and Cube Trucks: White
  • Overall Length: 34 in
  • Overall Width: 22 in
  • Bushel Capacity: 8.0 bu
  • Cubic Yard Capacity: 0.4 cu yd
  • Material: Nylon
  • Color: White
  • Item: Nylon Basket Truck Insert
  • Cubic Foot Capacity: 10.0 cu ft
  • Container Height: 20 1/2 in
  • Overall Height: 20 1/2 in
  • Overall LxWxH: 34 in x 22 in x 20 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Nylon Basket Truck Insert, For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Elevated Basket Trucks, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames, Bushel Capacity 8.0 bu, Cubic Foot Capacity 10.0 cu ft, Cubic Yard Capacity 0.4 cu yd, Overall Length 34 in, Overall Width 22 in, Overall Height 20 1/2 in, Container Height 20 1/2 in, Material Nylon, Color White

Reviews of Royal Basket Truck #G08-WWX-TIN