Skip to Main Content
customer-service Help
Royal Basket Truck

Vinyl Cover, 10 Bu, Black

Royal Basket Truck Vinyl Cover, 10 Bu, Black G10-KKX-VCN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.13
  • Color - Hoppers and Cube Trucks: Black
  • Overall Length: 40 in
  • Overall Width: 28 in
See full product details
Orders over $75 ship free.
Total: $53.13

Royal Basket Truck #G10-KKX-VCN Specifications

  • Color - Hoppers and Cube Trucks: Black
  • Overall Length: 40 in
  • Overall Width: 28 in
  • Fits Truck Size (Cu.-Yd.): 0.5 cu yd
  • Lid Type: Elastic
  • Color: Black
  • Container Lid Type: Elastic
  • Fits Truck Size (Cu.-Ft.): 12.5 cu ft
  • Material: vinyl
  • Overall Height: 3 in
  • Item: Elastic Cover for Cube & Basket Trucks
  • Fits Container Size: 10 Bushel
  • Container Lid Material: Vinyl
  • Item - Cart and Truck Lids: Universal Cover
  • Includes: Cover Only
  • For Use With Grainger Item Number: 10F472
  • Features: Elastic Hem For Snug Fit, Tear Resistant, UV Resistant
  • For Truck Type: Cube and Basket Trucks
  • Closure: Elastic
  • Overall LxWxH: 40 in x 28 in x 3 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elastic Cover for Cube & Basket Trucks, For Truck Type Cube and Basket Trucks, Closure Elastic, Color Black, Fits Truck Size (Cu.-Ft.) 12.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series Vinyl Cover, Lid/Cover Material Vinyl, Overall Height 3 in, Overall Length 40 in, Overall Width 28 in, Features Elastic Hem For Snug Fit, Tear Resistant, UV Resistant

Reviews of Royal Basket Truck #G10-KKX-VCN