Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
X-Frame Cart, 8 Bu, Blue Vinyl
  • Zoro #: G0257722
  • Mfr #: G08-BBX-XFA-3ONN
$148.95
  • Color: Blue
  • Material: Vinyl, Steel, plastic
  • Load Capacity: 150 lb.
See full product details
This item ships free.

Royal Basket Truck #G08-BBX-XFA-3ONN Specifications

  • Zoro #: G0257722
  • Mfr #: G08-BBX-XFA-3ONN
Color: Blue Material: Vinyl, Steel, plastic
Load Capacity: 150 lb. Laundry Cart Frame Material: Steel
Item - Laundry Carts: X-Frame Laundry Cart Overall Width: 21"
Caster Type: (4) Swivel Caster Size: 3"
Volume Capacity: 8.9 cu. ft. Laundry Container Material: Vinyl
Cubic Foot Capacity: 10.0 cu. ft. Includes: Steel X-Frame, Collapsible When Folded Approximately 5" W
Caster Configuration: (4) Swivel Number of Compartments: 1
Overall Length: 26" Overall Height: 35-1/2"
Item: X-Frame Laundry Cart Caster Dia.: 3"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Consider load sizes when you’re doing laundry and opt for a heavy-duty or light-duty laundry cart to suits your needs. Take a look at the features for Royal Basket Truck X-Frame Laundry Cart. Color: Blue, Material: Vinyl, Steel, plastic, Overall Length: 26".

Technical Guides

Reviews of Royal Basket Truck #G08-BBX-XFA-3ONN