Basket Truck, Vinyl, Wood

  • Mfr # G20-KKW-PMC-3UNN

  • Zoro # G612319092


product price:  $410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-KKW-PMC-3UNN
Zoro #
G612319092
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Inside Length
47 1/4 in
Inside Height
30 1/2 in
Inside Width
31 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Cubic Foot Capacity
26.7 cu ft
Cubic Yard Capacity
26.7 cu ft
Bushel Capacity
20 bu
Mobility Option
Manual
Number of Compartments
1
Optional Lid
9TZN4
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Caster/Wheel Mounting Location
Corner
Number of Drain Holes
0
Truck Style
Standard
Assembled/Unassembled
Assembled
Caster Core Material
Plastic
Collapsible
No
Liner Color
Black
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Base Finish/Coating
Kiln Dried
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Base Material
Wood
End Style
Closed

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.