Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G27-WWW-PMA-3UNN

  • Zoro # G812319250


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
26 in
Overall Width
17 in
Color
White
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G27-WWW-PMA-3UNN
Zoro #
G812319250
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
26 in
Overall Width
17 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
White
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Cubic Yard Capacity
5.2 cu ft
Cubic Foot Capacity
5.2 cu ft
Number of Compartments
1
Liner Style
Permanent
Mobility Option
Mobile
Bushel Capacity
4 bu
Base Material
Wood
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Truck Style
Standard
Includes Frame Bumpers
Without Frame Bumpers
Quiet Performance Features
Polyurethane Casters
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Liner Color
White
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Caster Mounting Type
Plate
Base Finish/Coating
Kiln Dried
End Style
Closed
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Collapsible
No
Caster Core Material
Plastic

Description

Basket Truck Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.