Amercareroyal
Regular Stainless Steel Sponge, Polybagged, 1.50 oz, 12 PK, PK144
Mfr # RPP S730
Zoro # G4064765
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Gray
- Weight 13.23 lbs
- Type Pad
Explore More Products
- AMERCAREROYAL Royal Medium Duty Green Scouring Pad, PK60 S960
- AMERCAREROYAL Royal Large Stainless Steel Sponge, PK72 S775/6
- AMERCAREROYAL Heavy-Duty Scrubbing Sponge, Yellow/Green, PK20 RPP S740C/20
- AMERCAREROYAL Large Stainless Steel Sponge, Polybagged, 1.75 oz, PK72 RPP S775/6
- AMERCAREROYAL Royal Medium Duty Green Scouring Pad, PK20 S960/20
- AMERCAREROYAL Griddle Screen, Aluminum Oxide, 4 x 5.5, Brown, PK200 GS1020
- AMERCAREROYAL RPP Regular Stainless Steel Sponge, 144PK S730
- AMERCAREROYAL Royal, Heavy-Duty Scrubbing Sponge, Yellow/green, 20PK S740C20
- SCRUB DADDY Scrub 3PK Colors Sponge SDC3CTX12
- SCOTCH-BRITE Scotch Brite 4.5"x6" General Purpose Scouring Pad, PK40 70071658911
- TOUGH GUY Scrubber Sponge, 6" L, 3-1/2" W, PK20 2NTH3
- Amercareroyal Sponges and Scouring Pads