Men's 8-Inch Work Boot, 7, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-070

  • Zoro # G9167155


product price:  $332.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2161XPA-070
Zoro #
G9167155
UPC #
623233630631
Country of Origin
Canada

Dimensions

Size
7
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
9 in

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11, CSA Z195-14
Satra Slip Test Results- Dairy Tile Dry
0.86
Metal Chip Resisting Sole
No
Max. Heat Rating
1000 Degrees F
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Non Metallic Upper
No
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Static Dissipative
No
Outsole Material
Rubber
Predominant Footwear Color
Brown
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Liner Material
Leather
Footwear Construction Type
Injected
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Footwear Shank Type
Wood
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Pull On
Puncture Resistant Insole
Yes
Shank Material
Wood
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.77
Completely Non Metallic
No
Metatarsal Guard
External
Insulated
No
Insole System
Removable Soft Polyurethane
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Removable Insole
Yes
Resists
Oils
Upper Material
Leather
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
External
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Heel Definition
Flat Heel
All-Leather Upper
Yes
Toe Cap Material
Aluminum
Construction
Direct Attached
Insole Material
Polyurethane
Maximum Heat Rating
1,000 Degrees F
Closure
Pull On
Style Family
8-Inch Work Boot
Insole Technology
Removable
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
1,000 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Wood
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.