Rubber-Cal
40A Smooth Finish Neoprene Sheet- 0.5" x 4" x 36" -Black
- Zoro #: G3209614
- Mfr #: 30-004-500
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Neoprene Sheet,Smooth Finish,No Backin
$66.52
Subtotal: $66.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rubber-Cal #30-004-500 Specifications
- Zoro #: G3209614
- Mfr #: 30-004-500
- UPC #: 840032708020
- Item: Neoprene Sheet,Smooth Finish,No Backin
- Country of Origin (subject to change): China
Description
Rubber-Cal’s Neoprene rubber is a durable synthetic elastomer that is designed for industrial applications. Rubber neoprene was developed by DuPont in the 1930s to meet the demand for a rubber material with chemical resistance and outdoor capabilities. While other synthetic rubber materials degrade quickly under intense physical conditions, neoprene sheeting is designed to endure. Our neoprene sheets are actually a synthetic rubber compound, made with a blend of styrene butadiene rubber and chloroprene (neoprene) to give it the strength of both synthetic rubbers. This mix of sheet rubber materials gives the neoprene sheeting moderate resistance to oils, chemicals, and many damaging effects of weather. The result is a smooth, solid rubber that is highly desired for intense applications. A key strength of neoprene rubber is its intense temperature range and resistance. The neoprene sheeting performs well in temperatures from -20° to 212° F, making it the ideal choice for most industrial applications. No need to worry about high temperatures or heavy abrasions damaging the black rubber sheeting; this 1/2" neoprene is the thickest gauge available and works best in high-stress physical applications. Our neoprene sheeting comes in a selection of gauges, lengths, and widths to ensure the proper fit for any desired application. Different applications may also require varying levels of neoprene durometer. This thick neoprene has a durometer of 40A, giving it a somewhat soft surface with an excellent range of flexibility. The 40A durometer neoprene is extremely pliable, making it a good choice for sealing applications like insulation or industrial gasketing. This heavy-duty neoprene is the ideal industrial rubber material. Neoprene rubber performs well in high-stress applications—particularly in outdoor and industrial conditions—that could damage other types of synthetic rubber. Neoprene sheeting is highly valued in outdoor applications because it can withstand UV rays, ozone, and weathering. The unique neoprene blend that makes up Rubber-Cal’s Neoprene sheet rubber gives it great resistance to many substances that can easily degrade other types of rubber material. The neoprene material stands up to acetic acids, petroleum-based solvents, and certain oils and chemicals. Though other kinds of synthetic rubber may have stronger resistance to some of these conditions, no other material offers the diverse cumulation of resistance that neoprene rubber does. Our Neoprene sheeting offers excellent all-around resistance, making it versatile enough for indoor and outdoor applications alike.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Rubber-Cal #30-004-500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUBBER-CAL Silicone Sheet -50A- 0.25 in x 36 in W x 12 in L - White 36-005T-250
- RUBBER-CAL General Purpose Black Sheet -60A- 0.125" x 5" x 5" - 5 Pk 22-01-125
- RUBBER-CAL 70A Smooth Finish Neoprene Sheet- 0.125" x 36" x 60" -Black 30-007-125
- RUBBER-CAL General Purpose Black Rubber Disc -60A- 0.062" x 12" - 2Pk 22-01-062
- RUBBER-CAL General Purpose Black Sheet -60A- 0.375" x 10" x 10" (5 Pk) 22-01-375
- RUBBER-CAL 50A Smooth Finish Neoprene Sheet- 0.25" x 36" x 60" -Black 30-005-250
- USA SEALING Buna-N Rubber Strip-70A-1/2"T x 2"W BULK-RS-H70-251
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Roll, 36"x66 ft., Black, 60A BULK-RS-H60-863
- E. JAMES Sheet Rubber, 3/8, 24" X 5ft Tape Neo Economy 50 50050-3/8X24X5TAPE
- USA SEALING Neoprene Strip, 50A, 5'x6"x0.125", Black BULK-RS-NUS50-297
- RUBBER-CAL Pure Gum Sheets -40A- 1/16" x 36" W x 12" L - Tan Gum 20-112
- Rubber-Cal Rubber Sheets & Strips