Rubber-Cal
EPDM Sheet - 0.5" Thick x 6" Width x 36" Length - 60A Durometer - Black
Mfr # 31-016-500
Zoro # G4328948
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/4" T x 3ft W x 14ft L 20-111
- RUBBER-CAL Silicone Sheet - 60A Durometer - No Backing - 0.125" Thick x 24" Width x 24" Length - Blue 36-006U-125
- RUBBER-CAL General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.125" T x 6" W x 6" L - Black 33-P007-125
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" T x 36" W x 120" L - Translucent White 36-005T-125
- RUBBER-CAL Cloth Inserted SBR - 70A - Rubber Sheet - 1/8" Thick - 24" Width x 12" Length - Black 20-107
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 3ft Width x 20ft Length - Black 20-109
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1" Thick x 4" Width x 4" Length - 3 Pack 20-103
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 4" Width x 120" Length - Black 20-143-0037
- RUBBER-CAL SBR - Red - 65A - Sheet - 3/16" Thick x 3ft Width x 16ft Length 20-114
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 1/4" Thick x 4ft Width x 6ft Length - Black 21-100
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 60A BULK-RS-S60-24
- Rubber-Cal Rubber Sheets & Strips