Rubber-Cal
Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 24" Length - Black
Mfr # 30-007-125
Zoro # G3197906
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 24ft Length 20-114
- RUBBER-CAL EPDM, 0.187" X 2" X 36" 60A, ASTM D2000 BA 31-016-187
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black 33-P006-250
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 3ft Width x 16ft Length - Black 20-107
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/16" T x 3ft W x 12ft L 20-112
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 36" Thick x 12" Length 20-103
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.062" x 3" x 3" (25 Pack) 22-01-062
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.187" Thick x 4" Width x 36" Length - Black 32-007-187
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 3/16" Thick x 3ft Width x 16ft Length - Black 20-109
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W BULK-RS-H60-134
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.75", Black BULK-RS-H40-309
- Rubber-Cal Rubber Sheets & Strips