Rubber-Cal
Neoprene Sheet, 80A, Smooth Finish, No Backing, Black, 0.032" Thickness, 36" Width, 300" Length
Mfr # 30-008-032
Zoro # G3210156
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black 33-P006-250
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 8" Width x 8" Length 20-101
- RUBBER-CAL Silicone - Commercial Grade - 60A - Translucent Silicone Sheets & Rolls - 1/4" T x 24" W x 12" L 20-119
- RUBBER-CAL Closed Cell Rubber EPDM - 3/8" Thick x 39" x 78" 02-129
- RUBBER-CAL Red Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length 20-114
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 1" x 1" (10 Pack) 22-01-375
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 18ft Length - Black 20-109
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 3/8" T x 12" W x 12" L 20-111
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 12" Disc (2 Pack) 22-01-125
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" Disc (2 Pack) 22-01-125
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A BULK-RS-S50FDA-269
- Rubber-Cal Rubber Sheets & Strips