Rubber-Cal
General Purpose Black Sheet -60A- 0.375" x 5" x 5" (5 Pk)
- Zoro #: G4312315
- Mfr #: 22-01-375
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: General Purpose Rubber Sheet 60A,B,PK5
$28.56
Pk of 5, $5.71/ea
Subtotal: $28.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rubber-Cal #22-01-375 Specifications
- Zoro #: G4312315
- Mfr #: 22-01-375
- UPC #: 840032713758
- Item: General Purpose Rubber Sheet 60A,B,PK5
- Country of Origin (subject to change): China
Description
Rubber-Cal’s General Purpose Rubber is a heavy-duty sheet elastomer with strong protective capabilities. This high density rubber sheet is made from a synthetic elastomer called Styrene Butadiene Rubber (SBR), which is well-known for its extreme physical durability. The material is a very wear-resistant rubber that can absorb movements such as vibrations, abrasions, and impacts that could potentially cause damage to sensitive equipment or sub-floors. The elastic rubber sheet greatly reduces vibrations as they pass through its dense make-up, preventing any potential harm to the sub-surface. SBR is a vulcanized rubber sheet with a solid, waterproof surface that cannot develop harmful fungi like mildew and mold. This durable commercial rubber is not only waterproof, but slip-resistant as well! This is because rubber material has a naturally high coefficient of friction, or resistance to movement. This gives the rubber sheet significantly better grip than other materials, allowing it to maintain traction even when the surface is wet. The durometer, or hardness rating, of this solid rubber is classified as 60A. That means that while the thick sheet rubber has a hard and sturdy surface, it is still moderately pliable. This black elastomer is extra thick, measuring 3/8-inch for heavy-duty protection. The 0.375” thick industrial rubber is ideal for physically demanding jobs such as protective pads or bumpers. The thick rubber material can also be cut down for an endless possibility of applications. Our General Purpose Rubber is available in your choice of 5 different gauges and a wide selection of size dimensions, making it a perfect match for a project of any kind.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Rubber-Cal #22-01-375
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUBBER-CAL Neoprene Sheet -70A - 1/16" x 24" W x 12" L-3 Pk 20-103
- RUBBER-CAL 40A Smooth Finish Neoprene Sheet- 0.187" x 12" x 36" -Black 30-004-187
- RUBBER-CAL Recycled Rubber Sheet -60A- 3/8" x 24" W x 48" L - Black 33-008-375
- RUBBER-CAL General Purpose Black Rubber -60A- 0.25" x 3" (2 Pk) 22-01-250
- RUBBER-CAL General Purpose Black Rubber Disc -60A- 0.125" x 5" - 2Pk 22-01-125
- RUBBER-CAL Neoprene Sheet -60A- 1/16" Thick x 3ft W x 10ft L 20-101
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Neo Economy 60 50060-3/4X24X10
- USA SEALING Buna-N Rubber Strip w Adhesive - 40A - 1/4" T x 4" W x 10ft. L BULK-RS-H40-743
- E. JAMES Sheet Rubber, 1/16, 6" X 4ft Tape Neo Economy 40 50040-1/16X6X4TAPE
- ZORO SELECT Rubber, Butyl, 1/16"Thick, 36"x12", 60A BULK-RS-BTL60-28
- ZORO SELECT 3/4" High Grade Buna-N Rubber Strip, 4"x36", Black, 70A BULK-RS-BHS70-929
- Rubber-Cal Rubber Sheets & Strips