Rubber-Cal
General Purpose Rubber Sheet 60A - Black - 0.50" x 5" x 5" (2 Pack)
Mfr # 22-01-500
Zoro # G4328817
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.25" Thick x 36" Width x 60" Length - Black 30-007-250
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 8" Width x 8" Length - Black (3 pack) 20-109
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 3/16" Thick x 36" Width x 48" Length 20-100
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 60" Length - Black 30-007-125
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.093" Thick x 36" Width x 24" Length - Black 30-007-093
- RUBBER-CAL Closed Cell Rubber - Neoprene - 1/8"X39"X78" 02-128
- RUBBER-CAL Buna-N Sheet - Adhesive-Backed - 0.032" Thick x 36" Width x 36" Length - 60A - Black - ASTM D2000 BG 39-P006-032
- RUBBER-CAL Neoprene - Commercial Grade - 45A - Soft Rubber Sheet Rolls - 1/8" Thick x 24" Width x 12" Length 20-104
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 10" x 10" (10 Pack) 22-01-250
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L BULK-RS-E60-17
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A BULK-RS-SBR75-161
- Rubber-Cal Rubber Sheets & Strips