Rubber-Cal
Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 36" Width x 12" Length
- Zoro #: G4212766
- Mfr #: 20-104
Hover or click to zoom Tap to zoom
Key Features
- Item: Neoprene,Commercial Grade,45A,Soft Ru
$46.71
Subtotal: $46.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rubber-Cal #20-104 Specifications
- Zoro #: G4212766
- Mfr #: 20-104
- UPC #: 845605054979
- Item: Neoprene,Commercial Grade,45A,Soft Ru
- Country of Origin (subject to change): China
Description
Soft Neoprene is a softer (45 durometer) Neoprene and more flexible blend of CR (Neoprene) and NBR (Nitrile) rubbers. Soft Neoprene offers the same excellent all around chemical and ozone resistant qualities or other Neoprenes (Hard Neo and Neoprene) in a more elastic and supple state. This is commercial grade material and is not recommended for severe oil and ozone-resistant applications.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Rubber-Cal #20-104
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUBBER-CAL Styrene-Butadiene Rubber Sheet - 0.187" Thick x 36" Width x 120" Length - Gray 35-016-187
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 12" Width x 12" Length 20-158
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.125" Thick x 36" Width x 300" Length - Red 35-007-125
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/4" T x 3ft W x 14ft L 20-111
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.032" Thick x 6" Width x 36" Length - Black 30-007-032
- RUBBER-CAL Buna-N Sheet - Adhesive-Backed - 0.062" Thick x 6" Width x 36" Length - 60A - Black - ASTM D2000 BG 39-P006-062
- USA SEALING Buna-N Roll, 80A, 60'x36"x3/32", Black BULK-RS-H80-3
- ZORO SELECT 3/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A BULK-RS-BHS70-221
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/16" Thick x 4" Width x 4" Length - 5 pack 20-158
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.062" Thick x 36" Width x 36" Length - Black 36-005B-062
- RUBBER-CAL Silicone Sheet - 50A Durometer - No Backing - 0.125" Thick x 36" Width x 36" Length - Gray 36-005GZ-125
- Rubber-Cal Rubber Sheets & Strips