Rubber-Cal
Styrene-Butadiene Rubber Sheet - 0.062" Thick x 36" Width x 120" Length - Gray
- Zoro #: G3215397
- Mfr #: 35-016-062
Hover or click to zoom Tap to zoom
Key Features
- Item: Styrene-Butadiene Rubber Sheet,0.062"Th
$67.38
Subtotal: $67.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rubber-Cal #35-016-062 Specifications
- Zoro #: G3215397
- Mfr #: 35-016-062
- UPC #: 840032710535
- Item: Styrene-Butadiene Rubber Sheet,0.062"Th
- Country of Origin (subject to change): China
Description
Rubber-Cal’s Styrene Butadiene Rubber (SBR) is a versatile synthetic elastomer that is known for its superior durability in high-stress applications. Our SBR rubber is actually a mild compound blended with natural rubbers to give the rubber sheet material both the high tensile strength of natural rubber and the superior resistance qualities of synthetic rubber. Each thin rubber sheet goes through a chemical heating process called vulcanization, increasing its durability and giving the SBR rubber a smooth and solid finish. This industrial sheet rubber has a durometer range of 65-75A, which means the SBR sheet has a hard surface with moderate flexibility. The flat rubber sheet has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential. This SBR rubber has a sleek gray color to prevent markings and add a professional aesthetic. Unlike the black alternative, this gray elastomer sheet won’t leave unsightly stains or markings on the subsurface it is applied to, allowing for clean and attractive applications in any setting. This rubber SBR is specially designed to withstand the daily abrasions and impacts of industrial working conditions. This versatile sheet rubber product has excellent shock absorption and is great for reducing sound, vibrations, and impacts. This makes SBR rubber the ultimate protective elastomer sheeting, perfect for use as bumpers, pads, and anti-slip mats, among countless other possible applications. This SBR rubber is also great in outdoor applications, as the elastomer sheet has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. Another great feature of SBR synthetic rubber is its intense temperature resistance. With a working temperature range from -10°-195° F, there is no need to worry about the hard rubber sheet quickly wearing away from heat or friction—this rubber SBR is built to last, especially in extreme environments. Rubber-Cal’s SBR rubber compound is the ideal protective rubber material for heavy-duty applications. Not only is this SBR rubber versatile and long-lasting, but it is incredibly easy to maintain, no matter the application. This heavy-duty rubber sheet has a small amount of chemical resistance and can be cleaned easily with water and most common cleaning solutions. The solid rubber will retain its slip-resistance and durability even when wet, making this SBR rubber a dependable option for industrial applications of any kind. This versatile elastomer sheet is available in several different gauges, lengths, and widths to meet the needs of any desired application. This 1/16” sheet rubber is one of the thinner options available and exceeds in detailed or delicate applications. The synthetic rubber sheets can also be cut down for even more application possibilities such as making seals, strips, and gaskets. Whether you’re looking for durability, safety, or everything in between, Rubber-Cal’s Styrene Butadiene Rubber has got you covered.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Rubber-Cal #35-016-062
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUBBER-CAL White Nitrile 1/16"x6"x12" 3pk 20-110
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 10" x 10" (5 Pack) 22-01-250
- RUBBER-CAL Silicone - Commercial Grade - 60A - Translucent Silicone Sheets & Rolls - 1/8 T x 6 W x 6 L - 3 Pk 20-119
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.062" T x 36" W x 36" L - Black 33-P006-062
- RUBBER-CAL SBR - Gray - 65A - Rubber - 3/16" Thick x 3ft Width x 18ft Length - Gray 20-156
- RUBBER-CAL Neoprene Sheet - 50A - Smooth Finish - No Backing - 1" Thick x 4" Width x 36" Length - Black 30-005-1000
- ZORO SELECT 1/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 70A BULK-RS-N70MIL-49
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/32", White BULK-RS-S50WFDA-8
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.093" Thick x 4" Width x 36" Length - Black 32-007-093
- E. JAMES Sheet Rubber, 1/2, 4" X 4ft Tape Neo Economy 50 50050-1/2X4X4TAPE
- ZORO SELECT Roll, EPDM, 1/8 in. Thick, 10 ft., 60A BULK-RS-E60-206
- Rubber-Cal Rubber Sheets & Strips