Gasket, Size 1 1/2 In, Tri-Clamp, Red

RUBBERFAB |Zoro #: G1002976|Mfr #: 40RXPX-RZ-150

$3.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1002976 Mfr #: 40RXPX-RZ-150
Tube Size: 1-1/2"Item: Gasket
Standards: FDA, CLASS VIConnection: Tri-Clamp
Temp. Range: -40 to 450 Degrees FMaterial of Construction: RED METAL Detect SILICONE
Outside Dia.: 1.984"Inside Dia.: 1.377"
Metal Detectable: YesCountry of Origin (subject to change): United States

Product Description

Gasket, Tube Size 1 1/2 In, Tri-Clamp Connection, Material of Construction RED METAL Detect SILICONE, Temp. Range -40F to 450F, Standards FDA, CLASS VI

Product Reviews

Save 15% when you sign up for Z-mail.