HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Gasket, Size 1 In, Tri-Clamp, BUNA

RUBBERFAB| Zoro #: G0814493| Mfr #: 40MPU-100

$0.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: FDA
Inside Dia.: 0.875"
Tube Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814493 Mfr #: 40MPU-100
Standards: FDAInside Dia.: 0.875"
Tube Size: 1"Temp. Range: -30 to 250 Degrees F
Connection: Tri-ClampMetal Detectable: No
Outside Dia.: 1.984"Item: GASKET
Material of Construction: BUNACountry of Origin (subject to change): United States

Description

Gasket, Tube Size 1 In, Tri-Clamp Connection, Material of Construction BUNA, Temp. Range -20F to 250F, Standards FDA

Reviews