Gasket, Size 1/2 In, Tri-Clamp, EPDM Metal

RUBBERFAB| Zoro #: G0306257| Mfr #: 42MPE-Z-050

$3.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306257 Mfr #: 42MPE-Z-050
Tube Size: 1/2"Connection: Tri-Clamp
Item: GasketStandards: FDA, CLASS VI
Temp. Range: -20 to 300 Degrees FOutside Dia.: 0.852"
Material of Construction: EPDM METAL DetectInside Dia.: 0.380"
Metal Detectable: YesCountry of Origin (subject to change): United States

Product Description

Gasket, Tube Size 1/2 In, Tri-Clamp Connection, Material of Construction EPDM METAL Detect, Temp. Range -20F to 300F, Standards FDA, CLASS VI

Product Reviews

Save 15%. Sign up for Z-mail.