Gasket, Size 1/2 In, Tri-Clamp, FKM Metal

RUBBERFAB| Zoro #: G1999557| Mfr #: 42MPSFY-Z-050

$3.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1999557 Mfr #: 42MPSFY-Z-050
Tube Size: 1/2"Connection: Tri-Clamp
Item: GasketMetal Detectable: Yes
Standards: FDATemp. Range: -30 to 400 Degrees F
Material of Construction: FKM METAL DetectCountry of Origin (subject to change): United States

Product Description

Gasket, Tube Size 1/2 In., Connection Tri-Clamp, Material of Construction FKM METAL Detect, Temp. Range -30 to 400 Degrees F, Standards FDA

Product Reviews

Save 15%. Sign up for Z-mail.