DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Gasket, Size 2 1/2 In, Tri-Clamp

RUBBERFAB| Zoro #: G1437274| Mfr #: 40MPE-Z-250

$9.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437274 Mfr #: 40MPE-Z-250
Tube Size: 2-1/2"Item: Gasket
Standards: FDA, CLASS VIMetal Detectable: Yes
Connection: Tri-ClampTemp. Range: -20 to 300 Degrees F
Outside Dia.: 3.050"Material of Construction: EPDM METAL Detect
Inside Dia.: 2.374"Country of Origin (subject to change): United States

Product Description

Gasket, Tube Size 2 1/2 In, Tri-Clamp Connection, Material of Construction EPDM METAL Detect, Temp. Range -20F to 300F, Standards FDA, CLASS VI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.