DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Gasket, Size 2 1/2 In, Tri-Clamp, BUNA

RUBBERFAB| Zoro #: G2142156| Mfr #: 40MPU-250

$0.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: FDA
Inside Dia.: 2.374"
Tube Size: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142156 Mfr #: 40MPU-250
Standards: FDAInside Dia.: 2.374"
Tube Size: 2-1/2"Temp. Range: -30 to 250 Degrees F
Connection: Tri-ClampMetal Detectable: No
Outside Dia.: 3.050"Item: GASKET
Material of Construction: BUNACountry of Origin (subject to change): United States

Description

Gasket, Tube Size 2 1/2 In, Tri-Clamp Connection, Material of Construction BUNA, Temp. Range -20F to 250F, Standards FDA

Reviews