DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Gasket, Size 2 1/2 In, Tri-Clamp, FKM Metal

RUBBERFAB| Zoro #: G0885053| Mfr #: 40MPSFY-Z-250

$14.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0885053 Mfr #: 40MPSFY-Z-250
Tube Size: 2-1/2"Item: Gasket
Standards: FDA, CLASS VIMetal Detectable: Yes
Connection: Tri-ClampTemp. Range: -30 to 400 Degrees F
Outside Dia.: 3.050"Material of Construction: FKM METAL Detect
Inside Dia.: 2.374"Country of Origin (subject to change): United States

Product Description

Gasket, Tube Size 2 1/2 In, Tri-Clamp Connection, Material of Construction FKM METAL Detect, Temp. Range -30F to 400F, Standards FDA, CLASS VI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.